Juno Lighting 440LEDG4-27K-6-SC Light Engine Trim Module, 4", Satin Chrome

  • Mfr/Brand Name:

    Juno Lighting
  • Mfr Number:

    440LEDG4-27K-6-SC
  • Rexel Part Number:

    719516
  • UPC:

    66120938770

Light Engine Trim Module, Lumens: 600, Color Temperature: 2700K, Diameter: 4 inch, Color: Satin Chrome

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Juno Lighting

Mfr Part # 440LEDG4-27K-6-SC

Rexel Part # 719516

UPC 66120938770

UNSPSC 39111505

Color Satin Chrome

Color Temperature 2700 (Warm White)

Diameter 4 in

Type Trim

Place your Will Call order by clicking the cart button next to the appropriate Branch