Philips Lighting EvoKit 2x2 P 32L 31W 840 2 0-10 7 G2 2' x 2' LED Retrofit Kit, 31W, 120-277V, 4000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EvoKit 2x2 P 32L 31W 840 2 0-10 7 G2
  • Rexel Part Number:

    657876
  • UPC:

    781087133965

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 31, Volts: 120-277, Dimensions: 2'x2', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 3280, CRI: 80, Color Temperature (K): 4000. Philips # 501759 / 929000713813

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EvoKit 2x2 P 32L 31W 840 2 0-10 7 G2

Rexel Part # 657876

UPC 781087133965

UNSPSC 39112102

Color Temperature 4000 (Cool White)

Length 2 ft

Type LED

Volts AC 120

Wattage 31

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch