Philips Lighting EvoKit 2x4 P 42L 39W 840 2 0-10 7 G2 LED Retrofit Kit, 2 x 4', 39W, 120-277V, 4000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EvoKit 2x4 P 42L 39W 840 2 0-10 7 G2
  • Rexel Part Number:

    657842
  • UPC:

    781087134023

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 39, Volts: 120-277, Dimensions: 2'x4', Lumen Maintenance(Hrs.): 70,000 Hours, Approx. Lumens: 4280, CRI: 80, Color Temperature (K): 4000. Philips # 501866 / 929000714413

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EvoKit 2x4 P 42L 39W 840 2 0-10 7 G2

Rexel Part # 657842

UPC 781087134023

UNSPSC 39112102

Color Temperature 4000 (Cool White)

Length 4 ft

Type LED

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch