Lithonia Lighting 2GTL2 LP840 LED Lensed Troffer, 2 x 2', 43W, 120-277V, 4000K

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    2GTL2 LP840
  • Rexel Part Number:

    492931
  • UPC:

    753573916659

LED Troffer: 0-10V Dimming, Watt: 43, Volt: 120/277, Dimensions: 2x2', Life: 50,000 Hours, Lumens: 3700, Color Temperature: 4000K, Acrylic Lens.

$ 325.50 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # 2GTL2 LP840

Rexel Part # 492931

UPC 753573916659

UNSPSC 39111501

Color Temperature 4000 (Cool White)

Length 2 ft

Type LED

Volts AC 120

Wattage 43

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch