Lithonia Lighting 2GTL4 LP840 LED Lensed Troffer, 2 x 4', 43W, 120-277V, 4000K

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    2GTL4 LP840
  • Rexel Part Number:

    489989
  • UPC:

    753573916581

LED Troffer: 0-10V Dimming, Watt: 43, Volt: 120/277, Dimensions: 2x4', Life: 50,000 Hours, Lumens: 4000, Color Temperature: 4000K, Acrylic Lens.

$ 342.79 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # 2GTL4 LP840

Rexel Part # 489989

UPC 753573916581

UNSPSC 39111534

Color Temperature 4000 (Cool White)

Length 4 ft

Type LED

Volts AC 120

Wattage 43

View similar products in this category:

WHAT brand OF DIMMER WILL WORK W/ THIS LED DIMMIBLE TRoFFER

Asked by: JAMES
  • y_2017, m_2, d_23, h_6CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_489989, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch