Metalux 24EN-LD2-54-UNV-L835-CD1-U LED Troffer, 2 x 4', 54.4W, 120/277V, 3500K

  • Mfr/Brand Name:

    Metalux
  • Mfr Number:

    24EN-LD2-54-UNV-L835-CD1-U
  • Rexel Part Number:

    817639
  • UPC:

    080083690886

LED Troffer: 0-10V Dimming, Watt: 54.4, Volt: 120-277, Dimensions: 2'x4', Life: 60,000 Hours, Lumens: 5421, CRI: 85, Color Temperature: 3500K. Acrylic Lens.

$ 414.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Metalux

Mfr Part # 24EN-LD2-54-UNV-L835-CD1-U

Rexel Part # 817639

UPC 080083690886

UNSPSC 39111505

Color Temperature 3500 (Warm White)

Length 4 ft

Type LED

Volts AC 120

Wattage 54.4

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch