Metalux 24SR-LD1-48-C-UNV-L835-CD1-U 2' x 4' LED Troffer, 49.1W, 120/277V, 3500K

  • Mfr/Brand Name:

    Metalux
  • Mfr Number:

    24SR-LD1-48-C-UNV-L835-CD1-U
  • Rexel Part Number:

    633337
  • UPC:

    080083690985

Skyridge LED Troffer: 0-10V Dimming, Watt: 49.1, Volt: 120/277, Dimensions: 2'x4', Life: 60,000 Hours, Lumens: 4810, CRI: 85, Color Temperature: 3500K. Acrylic Lens.

$ 316.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Metalux

Mfr Part # 24SR-LD1-48-C-UNV-L835-CD1-U

Rexel Part # 633337

UPC 080083690985

UNSPSC 39111505

Color Temperature 3500 (Warm White)

Length 4 ft

Type LED

Volts AC 120

Wattage 49.1

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch