Cree Lighting CR22-20L-35KS LED Troffer, 2' x 2', 22W, 120-277V

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    CR22-20L-35KS
  • Rexel Part Number:

    302966
  • UPC:

    81395901243

LED Troffer, 2 foot x 2 foot, 22 Watt, 120-277 Volt, 3500K, 90 CRI, Lumens: 2000, Step Dimming to 50%

$ 239.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # CR22-20L-35KS

Rexel Part # 302966

UPC 81395901243

UNSPSC 39111500

Color Rendering Index (CRI) 90

Color Temperature 3500 (Warm White)

Length 24 in

Lumens 2000

Type LED Troffer

Volts AC 120

Wattage 22

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch