Cree Lighting CR22-32L-40K-LES LED Troffer, 2' x 2', 32W, 120-277V

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    CR22-32L-40K-LES
  • Rexel Part Number:

    497232
  • UPC:

    81395901666

LED Troffer, 2 foot x 2 foot, 32 Watt, 120-277 Volt, 4000K, 90 CRI, Lumens: 3200, Lutron EcoSystem® Enabled to 5%

$ 552.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # CR22-32L-40K-LES

Rexel Part # 497232

UPC 81395901666

UNSPSC 39112102

Color Rendering Index (CRI) 90

Length 24 in

Lumens 3200

Type LED Troffer

Volts AC 120

Wattage 32

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch