American Lighting LT8-4855-PRO LED Lamp, T8, 48", 19W, 120-277V, 5500K

LED Lamp, 19 Watt, 120-277 Volt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1540, CRI: 78, Color Temperature: 5500K, Length: 48 inch, Rated Average Life: 50000 Hours

$ 71.74 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand American Lighting

Mfr Part # LT8-4855-PRO

Rexel Part # 603024

UPC

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 78

Color Temperature 5500 (Bright White)

Length 48 in

Lumens 1540

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 19

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch