Cree Lighting LEDT8-48-21L-35K LED Lamp, T8, 48", 21W, 100-347V, 3500K

  • Mfr/Brand Name:

    Cree Lighting
  • Mfr Number:

    LEDT8-48-21L-35K
  • Rexel Part Number:

    677584
  • UPC:

    81004802955

LED Lamp, 21 Watt, 100-347 Volt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2100, CRI: 90, Color Temperature: 3500K, Length: 48 inch, Rated Average Life: 50000 Hours, Shatterproof Design 32 Watt Equivalent, 1st Generation LED, Rated to 0 degrees

$ 28.99 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cree Lighting

Mfr Part # LEDT8-48-21L-35K

Rexel Part # 677584

UPC 81004802955

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 90

Color Temperature 3500 (Warm White)

Length 48 in

Lumens 2100

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 21

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch