Osram Sylvania LED08T8/L24/F/841/SUB/G5 SubstiTUBE IPS LED Lamp, T8, 24", 8.5W, 120V, 4100K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED08T8/L24/F/841/SUB/G5
  • Rexel Part Number:

    879012
  • UPC:

    046135751486

SubstiTUBE IPS LED Lamp, 8.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 1100, CRI: 82, Color Temperature: 4100K, Length: 24 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 *Sylvania Part # 75148*

$ 28.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED08T8/L24/F/841/SUB/G5

Rexel Part # 879012

UPC 046135751486

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Family / Style SubstiTUBE

Length 24 in

Lumens 1100

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 8.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch