SYLVANIA LED19T8/L48/F/841/SUB SubstiTUBE IS LED Lamp, T8, 48", 19W, 120-277/347V, 4100K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED19T8/L48/F/841/SUB
  • Rexel Part Number:

    702066
  • UPC:

    04613573314

SubstiTUBE IS LED Lamp, 19 Watt, 120-277/347 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2000, CRI: 85, Color Temperature: 4100K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with electronic instant start ballasts Standard Case Qty: 9 *Sylvania Part # 73314*

$ 25.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED19T8/L48/F/841/SUB

Rexel Part # 702066

UPC 04613573314

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 85

Color Temperature 4100 (Cool White)

Family / Style SubstiTUBE

Length 48 in

Lumens 2000

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 19

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch