Philips Lighting 15T8/48-4000 IF DIM 10/1 LED Dimmable Lamp, T8, 48", 15W, 120-277/347V, 4000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    15T8/48-4000 IF DIM 10/1
  • Rexel Part Number:

    854857
  • UPC:

    046677456917

Dimmable LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45691-3* Mdl#: 9290011587 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts***

$ 42.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 15T8/48-4000 IF DIM 10/1

Rexel Part # 854857

UPC 046677456917

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 4000 (Cool White)

Length 48 in

Lumens 1900

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch