Philips Lighting 16.5T8/48-3500 IF 10/1 16.5W LED HO T8 Lamp

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    16.5T8/48-3500 IF 10/1
  • Rexel Part Number:

    750322
  • UPC:

    046677434878

### NOTE ### NO LONGER MADE ### SEE SUB ### LED Lamp, 16.5W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 83, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 43487-8* Mdl#: 9290002881 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 44W Equivalent.

$ 47.76 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 16.5T8/48-3500 IF 10/1

Rexel Part # 750322

UPC 046677434878

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 3500 (Warm White)

Length 48 in

Lumens 1800

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 16.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch