Philips Lighting 17T8/48-4000 IFG 10/1 LED Lamp, T8, 48", 17W, 120-277/347V, 4000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    17T8/48-4000 IFG 10/1
  • Rexel Part Number:

    854855
  • UPC:

    046677456566

LED Lamp, 17W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1850(LBF), 2100(NBF), 2450(HBF), CRI: 83, Color Temperature: 4000K, Rated Average Life: 36,000 Hrs. *Philips Part # 45656-6* Mdl#: 9290011511 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***

$ 25.27 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 17T8/48-4000 IFG 10/1

Rexel Part # 854855

UPC 046677456566

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 83

Color Temperature 4000 (Cool White)

Length 48 in

Lumens 1850

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch