Philips Lighting 8.5T8/24-3000 IF 10/1 8.5W LED T8 Lamp

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    8.5T8/24-3000 IF 10/1
  • Rexel Part Number:

    750321
  • UPC:

    046677452018

LED Lamp, 8.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 860(LBF), 950(NBF), 1110(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45201-1, Mdl#: 9290011179. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts*** 32W Equivalent.

$ 32.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 8.5T8/24-3000 IF 10/1

Rexel Part # 750321

UPC 046677452018

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Length 24 in

Lumens 860

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 8.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch