Philips Lighting 8.5T8/24-3500 IF 10/1 LED Lamp, T8, 24", 8.5W, 120-277/347V, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    8.5T8/24-3500 IF 10/1
  • Rexel Part Number:

    750320
  • UPC:

    046677452025

LED Lamp, 8.5W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 900 (LBF); 1040 (NBF); 1170 (HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 45202-9, Mdl#: 9290011180. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 17W Equivalent. *This lamp is DLC qualified.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 8.5T8/24-3500 IF 10/1

Rexel Part # 750320

UPC 046677452025

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Length 24 in

Lumens 900

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 8.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch