Philips Lighting 8.5T8/24-4000 IF 10/1 LED Lamp, T8, 24", 8.5W, 120-277/347V, 4000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    8.5T8/24-4000 IF 10/1
  • Rexel Part Number:

    750318
  • UPC:

    046677452032

LED Lamp, 8.5W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 930(LBF), 1050(NBF), 1200(HBF), CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs. *Philips Part # 45203-7, Mdl#: 9290011181. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 17W Equivalent. *This lamp is DLC qualified.

$ 32.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 8.5T8/24-4000 IF 10/1

Rexel Part # 750318

UPC 046677452032

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 4000 (Cool White)

Length 24 in

Lumens 930

Shape T8 (Tubular)

Type Lamp

Volts AC 120

Wattage 8.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch