Kichler 10192BK60 Transformer, Lighting, 60W, Dimmable, 120V In, 12V Out

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    10192BK60
  • Rexel Part Number:

    465941
  • UPC:

    78392738726

Transformer, Lighting, 60 Watt, Dimmable, 120 Volt AC In, 12 Volt DC Out, NEMA 3R, Black Painted Steel

$ 166.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 10192BK60

Rexel Part # 465941

UPC 78392738726

UNSPSC 39101904

Color Black

Family / Style LED

IP/NEMA Rating 3R

Length 6.5 in

Material Steel

Mounting Surface

Product Height 2.25 in

Product Width 2.5 in

Type Transformer

Volts AC 120

Volts DC 12

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch