SYLVANIA LED15T8/U/F/850/SUB/G5 SubstiTUBE LED Lamp, U-Bend, T8, 15.5W, 120V, 5000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    LED15T8/U/F/850/SUB/G5
  • Rexel Part Number:

    895012
  • UPC:

    046135751455

SubstiTUBE LED Lamp, U-Bend, 15.5 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2200, CRI: 82, Color Temperature: 5000K, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Standard Case Qty: 10 *Sylvania Part # 75145*

$ 28.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # LED15T8/U/F/850/SUB/G5

Rexel Part # 895012

UPC 046135751455

UNSPSC 39112102

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Family / Style SubstiTUBE

Lumens 2200

Shape T8-6U (U-Bend)

Type Lamp

Volts AC 120

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch