Philips Lighting 16.5PL-LED/24-4000 IF 10/1 LED Lamp, PL-L, 16.5W, 120-277V, 4000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    16.5PL-LED/24-4000 IF 10/1
  • Rexel Part Number:

    854851
  • UPC:

    046677456658

LED Lamp, 16.5W, 120-277, Bulb: PL-L, Length: 24", Base: 4-Pin (2G11), Lumens: 1000, CRI: 82, Color Temperature: 4000K, Rated Average Life: 40,000 Hrs. P/N 45665-7 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Instant-start Ballasts***

$ 41.91 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 16.5PL-LED/24-4000 IF 10/1

Rexel Part # 854851

UPC 046677456658

UNSPSC 39112102

Base 4-Pin (2G11)

Color Rendering Index (CRI) 82

Color Temperature 4000 (Cool White)

Length 24 in

Lumens 1000

Shape T8-6U (U-Bend)

Type Lamp

Volts AC 120

Wattage 16.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch