Lithonia Lighting RAZ24M6 LED Modular Undercabinet Light, 8-Light, 24", 13.3W, Aluminum

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    RAZ24M6
  • Rexel Part Number:

    352812
  • UPC:

    74597716557

LED Modular Undercabinet Light, 8-Light, 13.3 Watt, Lumens: 441, CRI: 85, Color Temperature: 3000K, Color: Aluminum, Length: 24 inch

$ 237.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # RAZ24M6

Rexel Part # 352812

UPC 74597716557

UNSPSC 39111528

Color Aluminum

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Length 24 in

Lumens 441

Type LED

Wattage 13.3

Place your Will Call order by clicking the cart button next to the appropriate Branch