Progress Lighting P7005-20 Undercabinet Light, LED, 18", 10W, 120V, Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7005-20
  • Rexel Part Number:

    307985
  • UPC:

    78524716555

Undercabinet Light, LED, 10 Watt, 120 Volt, Color Temperature: 3000K, Length: 18 inch, Color: Bronze

$ 80.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7005-20

Rexel Part # 307985

UPC 78524716555

UNSPSC 39112102

Color Bronze

Color Temperature 3000 (Warm White)

Length 18 in

Type LED

Volts AC 120

Wattage 10

Place your Will Call order by clicking the cart button next to the appropriate Branch