Progress Lighting P7005-30 Undercabinet Light, LED, 18", 10W, 120V, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7005-30
  • Rexel Part Number:

    305705
  • UPC:

    78524716556

Undercabinet Light, LED, 10 Watt, 120 Volt, Number of LED's: 6, Length: 18 inch, Color: White

$ 80.18 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7005-30

Rexel Part # 305705

UPC 78524716556

UNSPSC 39112102

Color White

Length 18 in

Type LED

Volts AC 120

Wattage 10

Place your Will Call order by clicking the cart button next to the appropriate Branch