Progress Lighting P7012-30 Undercabinet Light, LED, 12", 8W, 120V, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7012-30
  • Rexel Part Number:

    307982
  • UPC:

    78524716557

Undercabinet Light, LED, 8 Watt, 120 Volt, Number of LED's: 4, Length: 12 inch, Color: White

$ 64.13 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7012-30

Rexel Part # 307982

UPC 78524716557

UNSPSC 39112102

Color White

Length 12 in

Type LED

Volts AC 120

Wattage 8

Place your Will Call order by clicking the cart button next to the appropriate Branch