Progress Lighting P7013-20 Undercabinet Light, LED, 24", 14W, 120V, Bronze

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7013-20
  • Rexel Part Number:

    307988
  • UPC:

    78524716558

Undercabinet Light, LED, 14 Watt, 120 Volt, Color Temperature: 3000K, Length: 24 inch, Color: Bronze

$ 98.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7013-20

Rexel Part # 307988

UPC 78524716558

UNSPSC 39112102

Color Bronze

Color Temperature 3000 (Warm White)

Length 24 in

Type LED

Volts AC 120

Wattage 14

Place your Will Call order by clicking the cart button next to the appropriate Branch