Juno Lighting UPLED09-WH Undercabinet Light, LED, 9-1/2", 3.8W, 120V, Designer White

  • Mfr/Brand Name:

    Juno Lighting
  • Mfr Number:

    UPLED09-WH
  • Rexel Part Number:

    384593
  • UPC:

    66120926128

PRO-Series Undercabinet Light, LED, 3.8 Watt, 120 Volt, Number of LED's: 2, Color Temperature: 3000K, Length: 9-1/2 inch, Color: Designer White

$ 101.80 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Juno Lighting

Mfr Part # UPLED09-WH

Rexel Part # 384593

UPC 66120926128

UNSPSC 39112102

Color Designer White

Color Temperature 3000 (Warm White)

Length 9 1/2 in

Type LED

Volts AC 120

Wattage 3.8

Place your Will Call order by clicking the cart button next to the appropriate Branch