Juno Lighting UPLED14-WH Undercabinet Light, LED, 14", 6.5W, 120V, Designer White

  • Mfr/Brand Name:

    Juno Lighting
  • Mfr Number:

    UPLED14-WH
  • Rexel Part Number:

    414446
  • UPC:

    66120926132

PRO-Series Undercabinet Light, LED, 6.5 Watt, 120 Volt, Number of LED's: 4, Color Temperature: 3000K, Length: 14 inch, Color: Designer White

$ 125.09 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Juno Lighting

Mfr Part # UPLED14-WH

Rexel Part # 414446

UPC 66120926132

UNSPSC 39111500

Color Designer White

Color Temperature 3000 (Warm White)

Length 14 in

Type LED

Volts AC 120

Wattage 6.5

Place your Will Call order by clicking the cart button next to the appropriate Branch