Juno Lighting UPLED30WH Undercabinet Light, LED, 29-1/4", 12.1W, 120V, Designer White

  • Mfr/Brand Name:

    Juno Lighting
  • Mfr Number:

    UPLED30WH
  • Rexel Part Number:

    490339
  • UPC:

    661209261403

PRO-Series Undercabinet Light, LED, 12.1 Watt, 120 Volt, Number of LED's: 8, Color Temperature: 3000K, Length: 29-1/4 inch, Color: Designer White

$ 206.34 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Juno Lighting

Mfr Part # UPLED30WH

Rexel Part # 490339

UPC 661209261403

UNSPSC 39111500

Color Designer White

Color Temperature 3000 (Warm White)

Length 29 1/4 in

Type LED

Volts AC 120

Wattage 12.1

Place your Will Call order by clicking the cart button next to the appropriate Branch