Kichler 12055WH Undercabinet Light, LED, 6", 4W, 120V, White

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    12055WH
  • Rexel Part Number:

    290542
  • UPC:

    783927339681

Undercabinet Light, LED, 4 Watt, 120 Volt, Number of LED's: 1, Length: 6 inch, Color: White

$ 83.00 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 12055WH

Rexel Part # 290542

UPC 783927339681

UNSPSC 39111528

Color White

Length 6 in

Type LED

Volts AC 120

Wattage 4

Place your Will Call order by clicking the cart button next to the appropriate Branch