Lithonia Lighting LBL4 LP835 LED Fixture Wrap, 4', 41W, 120-277V, 3500K

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    LBL4 LP835
  • Rexel Part Number:

    504900
  • UPC:

    753573917601

LED Fixture Wrap, Length: 4', 41W, 3500K, 120-277V, 4564 Lumens, Life: 50,000 Hour

$ 342.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # LBL4 LP835

Rexel Part # 504900

UPC 753573917601

UNSPSC 39112102

Color Temperature 3500 (Warm White)

Length 4 ft

Type LED

Volts AC 120

Wattage 41

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch