Lithonia Lighting LBL4 LP840 LED Fixture Wrap, 4', 41W, 120-277V, 4000K

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    LBL4 LP840
  • Rexel Part Number:

    499841
  • UPC:

    753573917632

LED Fixture Wrap, Length: 4', 41W, 4000K, 120-277V, 4600 Lumens, Dimmable (0-10V), Life: 50,000 Hours.

$ 342.79 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # LBL4 LP840

Rexel Part # 499841

UPC 753573917632

UNSPSC 39112102

Color Temperature 4000 (Cool White)

Length 4 ft

Type LED

Volts AC 120

Wattage 41

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch