Dialight HZC9C2NDR SafeSite LED Area Light, Gen II, Explosion Proof, 58W, 100-277V

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    HZC9C2NDR
  • Rexel Part Number:

    553333
  • UPC:

SafeSite LED Area Light - Gen II, Explosion Proof, 360 Circular, 58 Watt, 100-277 Volts, Lumens: 6000, CRI: 70, Color Temperature: 5000K, Clear Polycarbonate lens, Drilling rig accessories kit [CID1]

$ 1,004.13 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # HZC9C2NDR

Rexel Part # 553333

UPC

UNSPSC 39111500

Color Rendering Index (CRI) 70

Color Temperature 5000 (Bright White)

Lumens 6000

Type LED

Volts AC 100

Wattage 58

Place your Will Call order by clicking the cart button next to the appropriate Branch