Dialight LSC3C4M3GEXDR SafeSite LED Linear Fixture, Explosion Proof, 4', 78W, 100-277V

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    LSC3C4M3GEXDR
  • Rexel Part Number:

    529682
  • UPC:

SafeSite LED Linear Fixture, Explosion Proof, 78 Watt, 100-277 Volt, Lumens: 7250, CRI: 70, Color Temperature: 5000K, Length: 4 foot, Clear Tempered Glass lens, 4 feet with drilling rig accessories [CID1]

$ 1,048.51 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # LSC3C4M3GEXDR

Rexel Part # 529682

UPC

UNSPSC 39111901

Color Rendering Index (CRI) 70

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 7250

Type LED

Volts AC 100

Wattage 78

Place your Will Call order by clicking the cart button next to the appropriate Branch