TCP LED10BR3027K LED Lamp, Non-Dimmable, BR30, 10W, 120V

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED10BR3027K
  • Rexel Part Number:

    713582
  • UPC:

    76214824477

LED Lamp, Non-Dimmable, 10 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K

$ 8.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED10BR3027K

Rexel Part # 713582

UPC 76214824477

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 650

Shape BR30 (Bulged Reflector)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch