Wiremold 5507B-GY Blank Faceplate / 5500 Series Raceway, PVC, Light Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5507B-GY
  • Rexel Part Number:

    7938
  • UPC:

    786776524758

Non-Metallic, Blank Faceplate, 5500 Series. Size: 4-1/4" Length, 1-7/8" Width. PVC, Light Gray.

$ 4.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5507B-GY

Rexel Part # 7938

UPC 786776524758

UNSPSC 39131709

Color Light Gray

Family / Style 5500 Series

Length 4 1/4 in

Material Non-Metallic

Product Width 1 7/8 in

Type Faceplate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch