Ortronics 60400131 Rack, Cable Management, Horizontal, 5 Ring, 1.7" H x 3.5" D x 19" W

  • Mfr/Brand Name:

    Ortronics
  • Mfr Number:

    60400131
  • Rexel Part Number:

    81215
  • UPC:

    66287531578

Rack, Cable Management, Horizontal, 5 Ring, 1.7 Inch Height x 3.5 Inch Depth x 19 Inch Width, Black

$ 48.11 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ortronics

Mfr Part # 60400131

Rexel Part # 81215

UPC 66287531578

UNSPSC 43223309

Color Black

Mounting Rack

Opening 5 Ring

Product Depth 3.5 in

Product Height 1.7 in

Product Width 19 in

Type Cable Management

Place your Will Call order by clicking the cart button next to the appropriate Branch