Wiremold 6ATCBS Recessed Round Poke-Thru Device Assembly With Surface Style Cover

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    6ATCBS
  • Rexel Part Number:

    237741
  • UPC:

    786564060055

Recessed Round Poke-Thru Device Assembly With Surface Style Cover, Diameter: 6 Inch, Material: Aluminum/Brass, For Use With Carpet, Tile, Wood, and Laminate Floors.

$ 750.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 6ATCBS

Rexel Part # 237741

UPC 786564060055

UNSPSC 39121328

Diameter 6 in

Material Aluminum

Type Poke-Thru Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch