Wiremold 6ATCFFNK Recessed Round Furniture Feed Poke-Thru Device Assembly With Cover

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    6ATCFFNK
  • Rexel Part Number:

    110462
  • UPC:

    786564067894

Recessed Round Furniture Feed Poke-Thru Device Assembly With Surface Style Cover, Diameter: 6 Inch, (1) 3/4 Inch Screw Plug, (1) 2 to 1-1/4 Inch Concentric Screw Plug, Material/Finish: Aluminum/Nickel, For Use With Carpet, Tile, Wood, and Laminate Floors.

$ 690.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 6ATCFFNK

Rexel Part # 110462

UPC 786564067894

UNSPSC 39121328

Diameter 6 in

Material Aluminum

Type Furniture

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch