Wiremold 861AMDTCBK Floor Box Assembly, Round, Type: (4) UTP Connectors, Diameter: 4"

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    861AMDTCBK
  • Rexel Part Number:

    439935
  • UPC:

    786564013310

Floor Box Assembly, Round, Type: (4) UTP Connectors, Diameter: 4 Inch, (3) 1/2 Inch Knockouts, Material/Finish: Aluminum/Black, Includes: (2) Wiremold Open System Adapters, (2) Ortronics TracJack Adapters, and (2) Ortronics Series II Adpaters, For Use in Raised Floor or Wood Floor Applications.

$ 164.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 861AMDTCBK

Rexel Part # 439935

UPC 786564013310

UNSPSC 39121307

Diameter 4 in

Material Aluminum

Type Floor Box Assembly

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch