Wiremold 862C Floor Box Assembly, Round, Type: (1) 15A/125V Duplex Receptacle, Depth: 3-1/2", Material: PVC

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    862C
  • Rexel Part Number:

    82287
  • UPC:

    786564032595

Floor Box Assembly, Round, Type: (1) 15 Amp/125 Volt Duplex Receptacle, Depth: 3-1/2 Inch, Material: PVC, Includes: 5-1/2 Inch Brass Duplex Cover Plae With Flips Lids, For Use in Wood/Concrete Floors.

$ 77.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 862C

Rexel Part # 82287

UPC 786564032595

UNSPSC 39121307

Amps 15

Diameter 5 1/2 in

Material PVC

Product Depth 3 1/2 in

Type Floor Box Assembly

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch