Wiremold 863DPCOMAL Floor Box Assembly With Duplex Cover Plate, Round, Type: Dual Service

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    863DPCOMAL
  • Rexel Part Number:

    308036
  • UPC:

    786564054764

Floor Box Assembly, Round, Diameter: 5-3/4 Inch, Type: Dual Service With (1) 15 Amp/125 Volt Duplex Receptacle, (1) Coax F Connector, (1) RJ45 Category 5e Connector, Floor Box: PVC, Includes Brushed Aluminum Duplex Cover Plate With Flips Lids.

$ 166.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 863DPCOMAL

Rexel Part # 308036

UPC 786564054764

UNSPSC 39121307

Amps 15

Diameter 5 3/4 In

Material PVC

Type Dual Service Box Kit

Volts AC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch