Wiremold ALDS4047MAB ALDS4000 Series, Dual-Channel MAB Device Plate Fitting

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    ALDS4047MAB
  • Rexel Part Number:

    378348
  • UPC:

    786776083255

ALDS4000 Series, Dual-Channel MAB Device Plate Fitting, Aluminum, For Installing Wiremold CM2 Series Inserts and Activate Connectivity Inserts. Provides Flush Installation. Includes 6A CM-MAB Adapter.

$ 15.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # ALDS4047MAB

Rexel Part # 378348

UPC 786776083255

UNSPSC 39131709

Color Metallic

Family / Style ALDS4000

Material Aluminum

Type MAB Device Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch