Wiremold AMD8ATCBS Poke-Thru Device Assembly, Diameter: 7-1/2", Brass Flange

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AMD8ATCBS
  • Rexel Part Number:

    619086
  • UPC:

    786564015734

Poke-Thru Device Assembly, Diameter: 7-1/2 Inch, Accepts Up To 8 UTP, Fiber-Optic, Audio or Video Connectors, Brass Flange, Black Non-Metallic Cover, For Use in Carpet/Tile Applications.

$ 405.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AMD8ATCBS

Rexel Part # 619086

UPC 786564015734

UNSPSC 39121328

Color Black

Diameter 7 1/2 in

Material Brass

Type Poke-Thru Device

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch