Wiremold FPBTBK Flangeless Blank Cover Assembly, No Cut-Out, Color: Black, Aluminum

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    FPBTBK
  • Rexel Part Number:

    417983
  • UPC:

    786776152135

Flangeless Blank Cover Assembly, No Cut-Out, Color: Black, Material: Die-Cast Aluminum

$ 131.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # FPBTBK

Rexel Part # 417983

UPC 786776152135

UNSPSC 39121307

Color Black

Material Aluminum

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch