Wiremold FPBTNK Flangeless Blank Cover Assembly, No Cut-Out, Color: Nickel, Aluminum

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    FPBTNK
  • Rexel Part Number:

    464242
  • UPC:

    786776152142

Flangeless Blank Cover Assembly, No Cut-Out, Color: Nickel, Material: Die-Cast Aluminum

$ 131.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # FPBTNK

Rexel Part # 464242

UPC 786776152142

UNSPSC 39121307

Color Nickel

Material Aluminum

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch