Wiremold G4015FO Full Capacity Tee / 4000 Series Raceway, Steel, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G4015FO
  • Rexel Part Number:

    424105
  • UPC:

    786776536980

Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Gray.

$ 86.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G4015FO

Rexel Part # 424105

UPC 786776536980

UNSPSC 39131709

Color Gray

Family / Style 4000 Series

Length 12 3/4 in

Material Steel

Type Tee Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch