Wiremold V500-5 Raceway, 1-Piece, Steel, Ivory, 3/4" x 17/32" x 5', 500 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V500-5
  • Rexel Part Number:

    17991
  • UPC:

    786776037562

Steel, 1-Piece Raceway, 500 Series. Size: 17/32" Height, 3/4" Width, 5' Length. Includes: (1) Coupling. Ivory.

$ 1.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V500-5

Rexel Part # 17991

UPC 786776037562

UNSPSC 39131709

Color Ivory

Family / Style 500 Series

Length 5 ft

Material Steel

Product Height 17/32 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch