Allen-Bradley 800TN26A Pilot Light, Color Cap, Lens, Amber, Standard, 30 mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TN26A
  • Rexel Part Number:

    56076
  • UPC:

    66207357485

Pilot Light, Lens, Amber, Color Cap, 30 mm, Standard

$ 12.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TN26A

Rexel Part # 56076

UPC 66207357485

UNSPSC 39121533

Color Amber

Family / Style 800T

IP/NEMA Rating 4

Material Plastic

Size 30 mm

Type Lens

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch